It's an amazing feeling when your team just clickseveryone feels a shared drive toward success. But, how do you ignite that feeling on every team? Capture the spark at your next meeting with Post-it® Super Sticky Easel Pads. Adhesive backed sheets stick and re-stick to hold up to 2X longer to most wall surfaces, unlike flip chart paper. The paper resists marker bleed through so you can capture input by writing directly on the sheet. Use with Post-it® Super Sticky Notes to organize ideas. Download the free Post-it® App to instantly capture and save your work so you can share notes with the team without recaps or delays.
Post-it® Easel Pads Super Sticky Original Tabletop Easel Pad with Self-Stick Sheets, 20 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 23 in |
Product Details
| Sheets | 20 |
| Type | Easel Pad |
| Color | White |
| Binding Type | Taped |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Easel Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Unruled |
| Pads | 1 |
| Description | Self-Stick Tabletop Easel Pad |
| Package Quantity | 20 Sheets/Pad |
| Brand | 3M Post-it |