Universal One® Recycled Sticky Notes, 4 X 6, Lined, Yellow; 12 100-Sheet Pads/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Self-stick pads are great for use around the office and home. 100 sheets per pad. Ideal for longer notes and memos. Sheet Size (W x H): 4" x 6"; Number of Sheets per Pad: 100.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 6 in |
| Weight | 3 lbs |
| Paper Size | 4 x 6 |
Product Details
| Supply Type | Basic Supplies |
| Color | Yellow |
| Paper Type | Recycled Post It/Sticky Note |
| Style | Recycled Post It/Sticky Note |
| Description | Self-Stick Pads |
| Package Quantity | 100 Sheet/Pad, 12 Pads/Pack |
| Manufacturers Part Number | UNV28073 |
| Adhesive | Standard |
| Percent Post Consumer Recycled Content | 30 Percent |
| Brand | Universal |