Cutters & Slicers
Related Products
Vollrath, Redco Wedgemaster, 306, 6 Section Cut, Blade Assembly Features: Great for fast-production kitchen, buffet, and bar preparation Cuts fruits consistently and predictably for constant high-quality food and drink presentations Available in 6 or 8 section wedge styles 2 year warranty - does not include blades
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15009, 6 Section Core Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Redco Instaslice 13 Blade Assembly, 15206, 7/32" Cut Features: Pop-in pop-out blade assembly for easy cleaning and maintenance Thermoset blade frames never need adjustment and will not corrode Largest slicing area in the industry Corrosion-resistant polyurethane food carrier Hardcoat™ pusher head fingers resist corrosion from tomato acids and other harsh foods Detachable table stop assures processor will stay in place Sled-leg base design offers superior resistance to breakage Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' ...
Vollrath, Redco Can Opener, BCO-5000, 1-1/2" Gear, 16" Bar Length Features: EaziClean™ blades are finished with antibacterial coating for increased safety High-grade steel cutting mechanism for clean cut - no risk of frayed metal shavings All cutting mechanisms are dishwasher safe, and BCO-7000 is dishwasher safe in its entirety Patented quick-release blade carrier for easy cleaning Color-coded collars for easy identification Titan = Extra Heavy-Duty, Blue = Heavy Duty, Yellow = Medium Duty Case-hardened blade for longer life Wheels made from gear-cutting grade steel - able to ...
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15002, 1/2" Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades