Cardinal® Easy Open Tabloid 11" x 17" Locking Slant-D Ring Binder, 1", Black
Write a Review
|
Questions & Answers (0)
Product Description
Perfect to store 11" x 17" documents. ONE-TOUCH® Easy Open® rings open, close and lock with just one simple motion. Awarded Arthritis Foundation Ease-Of-Use® Commendation. Slant-D® rings hold 25% more than standard round rings. Heavy gauge vinyl and extra durable construction.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 1" |
| Binder Sheet Size | 11 x 17 |
Product Details
| Type | Binder |
| Binder Material | Vinyl |
| Binder Style | View Binders |
| Package Quantity | 1 |
| Description | Easy Open Tabloid 11" x 17" Locking Slant-D Ring Binder |
| Color | Black |
| Manufacturers Part Number | 12112 |
| Sheet Capacity | 225 |
| Brand | Cardinal |