Carafes & Pitchers
Availability
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Looking for the perfect pour-over coffee carafe? Look no further! Our London Sip Pour Over Coffee Carafe is crafted from quality thermal shock-resistant borosilicate glass. It's equal parts stylish, durable, and functional. The easy pour spout and the measurements on the side of the carafe help you brew consistently. No guesswork, just delicious coffee in every cup. The included eco-friendly reusable stainless steel coffee filter minimizes waste and ensures you never run out of filters. Plus, the larger size allows the proper amount of grounds to be used for larger pours while leaving ...
Coffee Pro Decanter, Regular, 12 Cup, Unbreakable Stainless Steel/Polycarbonate W/ Black Plastic Handle Stainless Steel/Polycarbonate coffee decanter offers the perfect addition to institutional brewing equipment whether as a replacement or way to boost your coffee capacity. Stainless Steel/Polycarbonate decanter holds up to 12 cups of coffee. The sturdy, open-top lid and ergonomic handle are one piece and made of molded phenolic plastic. Black handle for "Regular."
TrimLine™ Premium Single Base, 3 Gal. - Black Features: Sleek rectangular design saves valuable counter space Textured lid and base; reservoir has easy-grip, textured, ergonomic handles for a secure grip Quart and liter capacity indicators on both sides Hingeless lid minimizes breakage and helps prevent spills Removable Drip Tray prevents spills and saves on clean-up time Choose super tough Crystal Clear polycarbonate or economical Translucent polypropylene Premium has deluxe faucet; EconoMALAYSIA has economical spring action faucet Includes labels: Fruit Punch, Iced Tea, Lemonade, ...
Camwear® Pitcher, 60 oz., 7-7/8"H x 7-3/8"D, ice-control countered lip, pouring spout, slotted base, dishwasher safe, polycarbonate, NSF
Camwear® Pitcher, 64 oz., 9-3/4"H with lid, 8-9/16" with out lid, Dia. 7-5/16" with out spout, polycarbonate, clear, chip and break resistant, thumb-grip pour, contoured lip and pour spout, dishwasher safe, slotted base, NSF