Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dusters

Dusters are essential tools for maintaining a clean, dust-free environment. Its heads are designed to remove dust, dirt, and debris from surfaces or hard-to-reach areas efficiently. With materials ranging from microfiber to lambswool, Dusters are available to accommodate specific cleaning needs, whether in a commercial setting or at home.
Filters

Dust Mops, Frames and Handles

Dust Mops, Frames and Handles
Upgrade your cleaning supplies with new dust mops, frames, and handles. Made from a variety of sturdy materials, these dust mop parts are durable and long lasting. Many different handle sizes are available to meet any cleaning needs. Other dimensions and specifications vary per model.
CompareImageLengthPackage QuantityMaterialColorPriceModel # Related Products
Libman Commercial 36" Dust Mop - 924 - Pkg Qty 6
36 in
6
Cotton
Red
$49.95 ea.
Ships Same Day
WBB598577
 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - CautionGlobal Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame Only
48 in
-
Metal
-
$19.00was $21.00
Save $2.00 (10%)
Ships Same Day
WBB2056502
 Rubbermaid 60" Hardwood Handle M116 For Snap-On Wire Dust Mop FramesLibman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - Caution
Boardwalk® Clip-On Dust Mop Handle, Lacquered Wood, Swivel Head, 1" x 60", Natural
60 in
1
Wood
Brown
$16.75
Ships Same Day
WBB567127
 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - CautionGlobal Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Libman Commercial 36" Dust Mop Refill - 925 - Pkg Qty 6
36 in
6
Cotton
Red
$18.75 ea.
Ships Same Day
WBB598578
 Libman Commercial 36" Dust Mop - 924 - Pkg Qty 6Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - Caution
O-Cedar Commercial 60" Snap-On™ Dust Mop Frame, 12/Case - 96160 - Pkg Qty 12
60 in
12
Metal
-
$21.00 ea.WBB1574111 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - CautionGlobal Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Libman Commercial Dust Mop Handle - 985 - Pkg Qty 6
63 in
6
Metal
Red
$15.00 ea.
Ships Same Day
WBB598584
 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Libman Commercial 24" Dust Mop Refill - 923 - Pkg Qty 6Global Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Rubbermaid® M255 Snap-On Wire Dust Mop Frame - 36" - Frame Only
36 in
-
Metal
-
$15.75was $17.50
Save $1.75 (10%)
Ships Same Day
WBB2056096
 Rubbermaid 60" Hardwood Handle M116 For Snap-On Wire Dust Mop FramesLibman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - Caution
NEXSTEP COMMERCIAL 26365 Dust Mop - Pkg Qty 2
36 in
2
Cotton
-
$76.95 ea.WBB1227651 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - CautionGlobal Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
O-Cedar Commercial 48" MaxiDust™ Loop-End Dust Mop, Green 12/Case - 96949 - Pkg Qty 12
48 in
12
Cotton
Green
$21.00 ea.WBB1574235 O-Cedar Commercial 48" Snap-On™ Dust Mop Frame, 12/Case - 96148 - Pkg Qty 12Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - Caution
Libman Commercial 48" Dust Mop Head, Cotton, White - Pkg Qty 6
48 in
6
Cotton
White
$23.50 ea.WBB3251415 Rubbermaid® 60" Fiberglass Handle for Snap-On Wire Dust Frames - FGM146000000Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - Caution
Showing 1-10 of 40 results

Dusters

Dusters
Feather dusters, vent dusters, and more help keep surfaces clean in any commercial or residential space. Dusters are made of high-quality materials for dependability and can remove dust, dirt, and debris from furniture, countertops, electronic devices, and more. Most models feature a hanging hook for convenient storage. The style and sizes of the dusters vary per model.
Showing 1-10 of 30 results

Microfiber Dust Mops

Microfiber Dust Mops
Microfiber dust mops provide convenient surface maintenance for any large area. These mops are made from thin synthetic fibers that are non-abrasive, lint-free, and hold a positive electrostatic charge that attracts and retains dust so that no treatment is needed for optimum performance and long-lasting durability. Dust mops are available in a variety of lengths to meet cleaning requirements.
Showing 1-10 of 22 results

Swiffer® Sweepers & Dusters

Swiffer® Sweepers & Dusters
Swiffer® sweepers and dusters are ideal for many cleaning tasks and the extendable handle can get hard to reach areas. Dust cloths easily attach to the handle and the pivoting head can be adjusted and locked into place for cleaning angled surfaces. Dry and wetjet refill cloths are available in various package quantities.
Showing 1-10 of 14 results

EuroClean Dust Magnet Kit

EuroClean Dust Magnet Kit
The EuroClean Dust Magnet Kit has a slight static electric charge that acts like a magnet attracting dust and dirt. Dirt clings to the sheets so dust will not shake lose when cleaning. The handle extends to 79 inches making it easy to get hard to reach places. Dusting sheets are environmentally friendly and made for one-time use.

3M™ Easy Trap Duster

3M™ Easy Trap Duster
3M™ Easy Trap Dusters are made from proprietary technology allowing the dust removal sheets to hold up to eight times more than other dust cloths. Clips on the holder allow easy attachment and removal of the cloth. The dust sheets are disposable, so no laundering is required. Lengths of the cloths and package quantities vary per model.

Rubbermaid Commercial Products Dusters

Rubbermaid Commercial Products Dusters
Rubbermaid commercial products dusters trap and lock away dust, dirt, and debris to help maintain cleaner and safer environments. Some dust pads feature fringe which provides a greater surface area for faster cleaning. A flexi-wand dusting sleeve is also available to remove dust from hard-to-reach places. Commercial dusters are available in various sizes.
Launderable Dust Mop

Launderable Dust Mop