Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074622

MPN #: F18982-0009

Bel-Art Easyplate 100mm Petri Dish Rack, 48 Places, 9 1/2", Natural

Product Description
Increase workspace and efficiently transport large quantity of Petri dishes. Available in 4 colors and two sizes; the 24.1cm (9½") high size holds forty-eight 100mm Petri dishes, and the 36.8cm (14½") high size holds eighty-four 100mm Petri dishes.

  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
  • Side labels provide space for critical sample identification
  • Lightweight, chemical resistant polycarbonate
  • Autoclavable at 121°C (250°F)
PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF18982-0009
BrandBel-Art