Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074464

MPN #: F18938-0000

Bel-Art Adjustable Microplate Tilting Stand, 4 1/2 x 6 1/2 x 2 1/4"

Product Description
Make precise additions of liquid components to microplate wells by adjusting plates to the most convenient angle. The angular presentation of the plate and clear acrylic platform beneath allows you to easily judge which wells have received liquid addition by comparing the menisci between neighboring wells. Max tilt 45°. Pivots on 2 screws.

  • Helps reduce errors in non-manifold additions of assay components to a multiwell microplate, including expensive, hazardous or radioactive materials
  • Epoxy coated steel base provides stability
  • Hand adjustable clamping screws maintain the desired angle
  • Holds all sizes of microplates
PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF18938-0000
Package Quantity1
BrandBel-Art