EMAX EATRTH5S1P,Extreme Duty Industrial Air Ratchet,1/2" Drive,Extended Handle,18 CFM,1/4" NPT Inlet
Write a Review
|
Questions & Answers (0)
Product Description
EMAX EATRTH5S1P 1/2" Heavy Duty Air Ratchet is the perfect tool for tackling all extreme mechanics jobs at home, in the shop or garage, even on the job-site. Whether rotating tires, removing or tightening lugs, or even frame or brake work; EMAX's rugged construction offers the power, performance and portability features you need to get the job done in even industrial & commercial use. EMAX construction features an extended lightweight aluminum alloy body for extra leverage, exceptional comfort & control paired with a solid steel, front end housing heat-treated and black nickel plated finish for rugged durability. The ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control. To ensure extended tool life, deliver rugged durability and performance, and generate a bolt-busting max torque of 90 ft-lbs the EATRTH5S1P is equipped with a four blade rotor and over-sized triple gear drive together with case hardened crankshaft, drive-bushing, yoke, anvil and pawl case components. A forward thrust deflector routes exhaust away from user. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-7/10 in |
| Weight | 4 lbs |
| Min Hose Size | 3/8 in |
| Drive Size | 1/2 in |
| Working Torque | 90 lb-ft |
Product Details
| Handle Material | Aluminum |
| RPM | 150 rpm |
| Color | Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Handle Type | Extended Straight Handle |
| Manufacturers Part Number | EATRTH5S1P |
| Duty | Extreme Duty |
| PSI | 90 psi |
| Housing Material | Aluminum |
| Average CFM | 18 |
| CFM @ 90 PSI | 6 CFM |
| Exhaust | Rear |
| Brand | EMAX |
Warranty
| Warranty | Lifetime Limited |