Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB531458

MPN #: EBDWB120-BL

Equipto Double Workbench System, Stainless Steel Top, 240"W x 30"D, Blue

Product Description
This versatile workstation system can be used in service maintenance or production area. It provides a safe and organized work environment (OSHA). The easy-clean, corrosion-resistant stainless steel counter is perfect for use in multiple work environments. This product is made in USA.

Features:
  • Top includes matching 21-1/2'H stainless steel chaseway
  • Lockable double bank tool cabinet offers 200 lbs drawer weight capacity
  • Drawers lined with rubber protection mats
  • Locking cart locker includes a tool cart that fits safe and secure inside cart locker
  • Sliding door bench unit with kick plate cover provides a neat, safe, and secure appearance
  • The upper cabinet system features eye-level storage compartment for service computer monitor and storage
  • Retractable keyboard tray adjusts to individual user level and is center mounted under the monitor enclosure

Unit Includes:
  • Two double bank tool cabinet - 60"W x 27-3/4"D x 59"H
  • Two cart lockers with cart - 24"W x 27-3/4"D x 37-1/8"H
  • Two modular cabinet - 36"W x 27-3/4"D x 33-1/2"H
  • Two upper cabinet system - (2) 48"W, (1) 24"W monitor cabinet with retention keyboard
  • One stainless steel top/WC and chaseway - 120"W x 30"D x 1-5/8"H


PRICE
$29,499.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width240 in
Depth30 in
Height81 in
Weight Capacity1500 lbs
Weight2610 lbs
Nominal Height81 in
Gauge16 Top

Product Details

Assembly RequiredNo
TypeWorkbench System
ColorBlue
Number of Drawers15
StyleDouble Bank Tool Cabinet, Cart Lockers & Carts, Drawers, Upper Cabinet
Country of OriginUSA
Leg StyleCabinet Base
Mobile or StationaryStationary
MaterialSteel
Construction TypeAssembled
Leg TypeFixed
Manufacturers Part NumberEBDWB120-BL
Top MaterialStainless Steel
BrandEquipto