Battery Powered, Bluetooth enabled, Sensor Activated, Chrome Plated Brass, 4" Centerset Electronic Hand Washing Faucet for Tempered or Hot/Cold Water operation with Below Deck Thermostatic Mixing Valve.
- Below Deck Thermostatic Mixing Valve
Weights & Dimensions
| Height | 2.19 in |
| Weight | 8 lbs |
| Inlet Connection | 3/8 in |
| Centers | 4 in |
| Spout Reach | 4-9/16 in |
| Spout Height | 2-3/16 in |
Product Details
| Color | Silver |
| Power Supply | (4) C Alkaline |
| Gallons per Minute | 0.5 gal/min |
| Liters per Minute | 1.89 LPM |
| Style | Below Deck Thermo Mixer |
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Brass |
| Surgical Bend Spout | No |
| Manufacturers Part Number | EBF-650-BDT |
| Faucet Holes | 3 |
| Handle Style | Sensor |
| Mixing Valve | Included |
| Brand | Sloan |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |