- Intelligent subpanel for home battery systems
- 20 ms auto switchover
- EcoFlow app control
- Modular design
- 12-circuit sub-panel
- 120 single phase/240 split phase (3-12kW)
Ecoflow Smart Home Panel 2, 32-3/8"L x 14-7/8"W x 6-11/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,179.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-3/8 in |
| Width | 14-7/8 in |
| Height | 6-11/16 in |
| Weight | 52.9 lbs |
Product Details
| Type | Home panel |
| Color | Gray/White |
| Series | Whole-Home Backup Power Solutions |
| For Use With | Delta pro3,DELTA Pro Ultra |
| Batteries Included | No |
| Voltage | 120/240 V |
| Description | Smart Home Panel |
| Manufacturers Part Number | EFSmartHomePanel2-US |
| Brand | EcoFlow |
Warranty
| Warranty | 10 yr |