Extech EC500 Waterproof ExStik® II pH/Conductivity Meter, Green/White, Batteries Included
Write a Review
|
Questions & Answers (0)
Product Description
Designed and built for a wide range of applications including process and HVAC cooling towers, industrial and commercial boilers, reverse osmosis systems, pools and spas. The ExStik® II pH/conductivity meter combines a rugged flat surface pH electrode with an auto ranging highly accurate conductivity cell to precisely measure conductivity, TDS, salinity, pH and temperature. It delivers seven selectable units of measure: pH, µS, mS, ppm, ppt, mg/L and g/L. It also provides automatic temperature compensation, adjustable conductivity to TDS ratio (0.4 to 1.0) and a 0.5 salinity ratio. The unit features an analog bar graph that indicates trends, internal memory that stores up to 25 data sets, a renew feature that alerts you when the electrode needs replacement, auto power off and a low battery indicator. It comes complete with protective sensor cap, sample cup with cap, four batteries and a 48 In. (1.2m) neck strap.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | EC500 |
| Power Source | Battery Powered |
| Batteries Included | Yes |
| Description | Waterproof Exstik® Ii Ph/Conductivity Meter |
| Color | Green |
| Brand | Extech |