Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642287

MPN #: EC150

Extech EC150 Conductivity/TDS/Temperature Meter, EC150, Protective Cap, 4x Button Cell Batteries

Product Description
Waterproof meters with one high accuracy multi-ranging sensor that measures multiple parameters. Measures conductivity and temperature with simultaneous readout display. Has two ranges for conductivity with one point calibration per range. Includes meter, protective sensor cap and four LR44 button batteries. Order conductivity standards separately (required for calibration).

PRICE
$115.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package IncludesEc150, Protective Cap, 4X Button Cell Batteries
Package Quantity1
DescriptionConductivity/Tds/Temperature Meter
Application MethodSubmerged
Manufacturers Part NumberEC150
PurposeTest Conductivity Of Water
BrandExtech