Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Extech

Model # :WBB1410599

MPN #: EC400

Extech EC400 ExStik® Conductivity/TDS/Salinity Meter

Product Description
Waterproof meter with one high accuracy multi-range sensor that measures four parameters conductivity, TDS, salinity and temperature. Auto ranging meter offers 3 ranges of measurements from tap water to wastewater and any aqueous solution requiring a conductivity, TDS or salinity measurements. Units of measure include Microseconds/cm, mS/cm, ppm, ppt, mg/L and g/L. EC400.

Features:
  • Meter and conductivity cell
  • Protective sensor cap
  • Sample cup with cap
  • Four CR2032 button batteries
  • 48 In.(1.2 m) neck strap
  • Order conductivity standards separately
PRICE
$159.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesEC Series
Manufacturers Part NumberEC400
DescriptionExstik® Conductivity/Tds/Salinity Meter
BrandExtech