Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED Instruments

Model # :WBB3788362

MPN #: R3530

REED Instruments Conductivity/TDS/Salinity Meter, 4 x AAA Batteries

Product Description
Digital pen-style meter displays both temperature and conductivity, total dissolved solids (TDS), or salt levels simultaneously on a dual LCD display. The R3530 features Data hold and Max/Min functions, Automatic Temperature Compensation (ATC), and a built-in calibration procedure.

Features:
  • Measures conductivity, total dissolved solids (TDS) and salt levels in a liquid
  • User selectable °F or °C
  • Waterproof housing meets IP57 standard
  • Replaceable electrode module
  • Low battery indicator and auto shut off
Ideal Applications for the REED R3530
  • Water conditioning
  • General purpose conductivity and salinity measurement
  • Aquariums
  • Wastewater monitoring
  • Beverage production
Includes:
  • Conductivity/TDS/Salinity Meter
  • Conductivity Standard Solution, 1413μs
  • Protective Cap
  • Lanyard
  • Allen Key and 2 x Replacement Screws
  • Hard Carrying Case
  • Batteries


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberR3530
PurposeWater Conditioning, Aquariums, Wastewater Monitoring, Beverage Production
Package IncludesConductivity/TDS/Salinity Meter, Protective Cap, Lanyard, Hard Carrying Case
Package Quantity1
DescriptionConductivity/TDS/Salinity Meter
BrandREED Instruments