Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410674

MPN #: 480836

Extech 480836 RF EMF Strength Meter, Case Included

Product Description
This RF EMF strength meter monitors high frequency radiation in the 50 MHz to 3.5 GHz range. Ideal for mobile phones, cell phones, base stations, locating RF hot spots, wireless network (Wi-Fi) RF detection, RF electro smog detection and microwave leakage. The meter comes complete with a 9v battery and carrying case.

Features:
  • Non-directional measurement with 3-channel (Tripak) measurement probe
  • Max hold and average functions and manual store/recall of up to 99 data sets
  • Audible alarm with a user-selectable threshold
PRICE
$409.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Amperage0 A
DescriptionRf Emf Strength Meter
DC Voltage0
SeriesExtech EMF
Manufacturers Part Number480836
Case IncludedYes
AC Voltage0
BrandExtech