Extech EC605 Conductivity Cell
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Series | EC Series |
| Manufacturers Part Number | EC605 |
| Description | Conductivity Cell |
| Brand | Extech |
Related Products
Starter 300C Conductivity Portable, TDS, 00.0 μS/cm – 199.9 mS/cm;0 – 100°C;0.1 mg/L – 199.9 g/L, Convenient Portable pH Meter, ABS housing, wrist strap, Automatic temperature compensation, adjustable temperature coefficient. Features: Applications: Conductivity, total dissolved solids (TDS) measurement Display: Liquid crystal display (LCD) Operation: 4 AAA batteries (included) Design Features: Automatic temperature compensation, adjustable temperature coefficient
Starter 300C Conductivity Portable Kit with Case, 00.0 μS/cm – 199.9 mS/cm;0 – 100°C;0.1 mg/L – 199.9 g/L (TDS), ABS housing, wrist strap, Automatic temperature compensation, adjustable temperature coefficient, STCON3 elctrode (Included). Features: Applications: Conductivity, total dissolved solids (TDS) measurement Display: Liquid crystal display (LCD) Operation: 4 AAA batteries (included) Design Features: Automatic temperature compensation, adjustable temperature coefficient
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
Digital pen-style meter displays both temperature and conductivity, total dissolved solids (TDS), or salt levels simultaneously on a dual LCD display. The R3530 features Data hold and Max/Min functions, Automatic Temperature Compensation (ATC), and a built-in calibration procedure. Features: Measures conductivity, total dissolved solids (TDS) and salt levels in a liquid User selectable °F or °C Waterproof housing meets IP57 standard Replaceable electrode module Low battery indicator and auto shut off Ideal Applications for the REED R3530 Water conditioning General purpose ...
Designed and built for a wide range of applications including process and HVAC cooling towers, industrial and commercial boilers, reverse osmosis systems, pools and spas. The ExStik® II pH/conductivity meter combines a rugged flat surface pH electrode with an auto ranging highly accurate conductivity cell to precisely measure conductivity, TDS, salinity, pH and temperature. It delivers seven selectable units of measure: pH, µS, mS, ppm, ppt, mg/L and g/L. It also provides automatic temperature compensation, adjustable conductivity to TDS ratio (0.4 to 1.0) and a 0.5 salinity ratio. The ...