Features:
- Applications: Conductivity, total dissolved solids (TDS) measurement
- Display: Liquid crystal display (LCD)
- Operation: 4 AAA batteries (included)
- Design Features: Automatic temperature compensation, adjustable temperature coefficient
Product Details
| Type | Portable Meter |
| Package Includes | 4 AAA (LR03) Batteries, STCON3 Electrode, ST300C-B Conductivity Meter |
| Package Quantity | 1 |
| Description | Starter Portable Conductivity Meter |
| Series | ST300C |
| Manufacturers Part Number | 30092000 |
| Purpose | Conductivity |
| Brand | Ohaus |