Model # :WBB2685441
MPN #: SP-EGC-BH
Bath Massage Bar, Clean Scent, 1.06 oz., 300/Case
Write a Review
|
Questions & Answers (0)
Product Description
This bath massage bar features specifically molded nodules that target sore muscles and promote relaxation and radiant skin. Perfect for properties with a focus on clean, sustainable products.
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Message |
| Type | Bar |
| Scent | Clean Scent |
| Size Type | 1.06 oz. Bar |
| Package Quantity | 300 |
| Color | White |
| Application | Body, Face, Hand |
| Manufacturers Part Number | SP-EGC-BH |