Point Relief® Massage Bar, 9 x 43 cm (3.5" x 16.9"), 2 Balls, Blue, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Point Relief® massage bar has padded handles. Massage and relax, sore knotted muscles. Use to increase blood flow. Spiky balls rotate freely on massage bar. Padded handles.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-7/8 in |
| Width | 3-1/2 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Manual Massager |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Massage Bar - 2 Rolls |
| Color | Blue |
| Manufacturers Part Number | 30-1992 |
| Brand | Point Relief |
Warranty
| Warranty | 1 yr |