Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2225052

MPN #: FPUS1860A-01

Flotec Under-Sink Mounted Utility Sink Pump System

Product Description
Easy-to-install system attaches directly to underside of sink. Allows for installation of bar or utility sink without direct access to drain plumbing.

Key Features:
  • Complete compact system
  • Perfect for basement bars, laundry, utility sinks, etc.
  • Easy to install - eliminates need for traps, vents, and costly labor charges easily mounts underneath your sink
  • Quiet, trouble-free design


PRICE
$399.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.4 in
Width9.4 in
Height13.6 in
Weight15.3 lbs
Cord Length8 ft
Discharge Connection Size1-1/4 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute31 gal/min
Float SwitchYes
MaterialThermoplastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFPUS1860A-01
Temperature of Liquid Pumped120
BrandFlotec
Solids HandlingYes
TypeUtility Sink Pump
Horsepower1/3 HP
ColorBlack
Amperage15 A
Hertz60 Hz
Switch TypeInternal Pressure Sensor
Voltage115 V
Gallons per Hour1860 gal/hr
Includes1-1/4 In Check Valve 1-1/4 In Ball Valve 8' Grounded Power Cord Gasket Seal O-Ring And Sink Drain Screen
Shaft Seal MaterialSilicone Carbide
Max Pressure62 psi

Warranty

Warranty1 yr