Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zoeller

Model # :WBB985536

MPN #: 314-0002

Zoeller High Capacity Non-Submersible Sump Pump 314-0002, Portable, 1/2 HP

Product Description
Zoeller 314 high capacity water mover portable non-submersible utility pump for dewatering. This water mover can be used for removing water from water heaters, power washing, water transfer and adding propylene glycol antifreeze to radiant heating lines. Includes 3/4" (DN20) NPT brass, lead free garden hose adapters, suction screen and extra set of brushes. Handle on prime plug allows for easy priming. (no tools required). Cast iron pump housing for long life - Engineered thermo plastic impeller designed for durability - Permanently lubricated ball bearings - On/off switch on motor housing.

PRICE
$435.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5-1/2 in
Height8 in
Weight17 lbs
Cord Length9 ft
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute23 gal/min
Float SwitchNo
Impeller MaterialEngineered Thermoplastic
MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part Number314-0002
SubmersibleNo
Temperature of Liquid Pumped120
BrandZoeller
Solids HandlingNo
TypeNon-Submersible Utility Pump
Horsepower1/2 HP
Amperage1 A
SeriesHigh Capacity
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour1400 gal/hr
Includes3/4 NPT Brass, Lead Free Garden Hose Adapters, Suction Screen, Extra Brush Set
Connection StyleNPT
Shaft Seal MaterialCarbon Ceramic
Max Pressure9.71 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, SSMPA