Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2224964

MPN #: FP0S3000X

Flotec Thermoplastic Waterfall/Utility Pump 4/10 HP

Product Description
With a quality design providing years of trouble free service our line of Thermoplastic waterfall / Utility pumps can help turn your backyard into a garden oasis.

Key Features:
  • Oil free and fish safe
  • Stainless steel or engineered composite construction - superior corrosion resistance
  • Dual ball bearing design - quiet, long lasting, years of trouble-free service
  • High performance - ideal for waterfalls and streams


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.693 in
Width6.693 in
Height12.205 in
Weight8 lbs
Cord Length15 ft
Discharge Connection Size1-1/4 in

Product Details

Max Fluid Temperature140 °F
Gallons per Minute50 gal/min
Float SwitchNo
Impeller MaterialNoryl
MaterialThermoplastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFP0S3000X
SubmersibleYes
Temperature of Liquid Pumped100
Continuous OperationYes
BrandFlotec
TypeWaterfall/Utility Pump
Horsepower4/10 HP
ColorBlack
Amperage3 A
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour3000 gal/hr
Includes(3) Fittings: 1/2", 3/4" and 1" Barbed Hose, 1" Reducer, Garden Hose Adapter
Shaft Seal MaterialCeramic
Max Pressure7.8 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, UL