Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771445

MPN #: PUP63

Eco-Flo PUP63 Portable Utility Drill Pump, 360 GPH

Product Description
Eco-Flo PUP63 Portable Utility Pump,6 GPM

Drill Pumps Light Weight Utility Pumps

Features

  • Ideal for transferring liquids from stopped up sinks or tubs, as well as emptying water heaters
  • Fits standard 1/4 or 1/2 drill
  • Inlet/outlet clearly marked and designed for use with garden hoses
  • Corrosion resistant thermoplastic
  • Kit Features 6' garden hose and 3/16 ID hose to pump engine sump oil
  • Up to 360 GPH
PRICE
$11.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width4-3/8 in
Height4-1/2 in
Cord Length6 ft
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature120 °F
TypePortable Utility Drill Pump
SeriesPUP
Gallons per Minute6 gal/min
Impeller MaterialThermoplastic
Gallons per Hour360 gal/hr
Includes3’ Garden Hose And ¼” Id Hose To Pump Oil
MaterialThermoplastic
Manufacturers Part NumberPUP63
Temperature of Liquid Pumped40 to 120
Max Pressure1.3 psi
BrandEco-Flo

Warranty

Warranty90 days

Compliance & Certifications

CertificationsSSPMA