Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771444

MPN #: PUP62

Eco-Flo® Portable Utility Drill Pump, 3' Garden Hose, 1/4" ID Hose, 360 GPH

Product Description
Eco-Flo® PUP62 Portable Utility Drill Pump With 3' Garden Hose & 1/4" ID Hose, 360 GPH

Ideal for transferring liquids from stopped up sinks or tubs, great for emptying water heaters as well

Features:
  • Corrosion Resistant Thermoplastic Construction
  • Fits Standard 1/4" or 1/2" Drill
  • Includes 3' Garden Hose and 1/4" ID Hose to pump Oil
  • Inlet/outlet Clearly Marked and Designed for Use with Garden Hose
PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width4-3/8 in
Height4-1/2 in
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature120 °F
TypePortable Utility Drill Pump W/Hoses
SeriesPUP
Gallons per Minute6 gal/min
Impeller MaterialThermoplastic
Gallons per Hour360 gal/hr
Includes3' Garden Hose & 1/4" ID Hose To Pump Engine Oil
MaterialThermoplastic
Connection StyleG.H.T.
Manufacturers Part NumberPUP62
Temperature of Liquid Pumped40 to 120
Max Pressure17.32 psi
BrandEco-Flo

Warranty

Warranty90 days

Compliance & Certifications

CertificationsSSPMA