Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SCT

Model # :WBB3130862

MPN #: SCH 0525

SCT® Eco Food Paper Tray, 3 lb. Capacity, Pack of 500

Product Description
Eco food trays are made from all kraft paperboard. Eco trays are highly recyclable and compostable when disposed in proper commercial facilities. The trays have disposal logos printed on the bottom to effectively communicate this with your customer. In addition, Eco Trays are made using a totally chlorine free manufacturing process, which consumes less raw material and water, leaving more of those resources untouched. Perfect for hot or cold foods.

PRICE
$44.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 lb

Product Details

TypeTray
Capacity3 lb
Made in the USAYes
Number of Compartments1
Package Quantity500
Recyclable/CompostableRecyclable, Compostable
ColorBrown
Manufacturers Part NumberSCH 0525
ShapeRectangle
BrandSCT

Compliance & Certifications

CertificationsCompost Manufacturing Alliance (CMA) Approved