SCT® Eco Food Paper Tray, 5 lb. Capacity, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Eco food trays are made from all kraft paperboard. Eco trays are highly recyclable and compostable when disposed in proper commercial facilities. The trays have disposal logos printed on the bottom to effectively communicate this with your customer. In addition, Eco Trays are made using a totally chlorine free manufacturing process, which consumes less raw material and water, leaving more of those resources untouched. Perfect for hot or cold foods.
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 lb |
Product Details
| Type | Tray |
| Capacity | 5 lb |
| Made in the USA | Yes |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Recyclable/Compostable | Recyclable, Compostable |
| Color | Brown |
| Manufacturers Part Number | SCH 0529 |
| Shape | Rectangle |
| Brand | SCT |
Compliance & Certifications
| Certifications | Compost Manufacturing Alliance (CMA) Approved |