- 8" wide funnel with lid, gasket and screw cap fits small drums with a 70mm neck size
- 11" stem also reduces chemical evaporation of hazardous solvents in the lab
- Secondary air lock tube helps prevent overfilling and spills
- Funnel top without the stem measures 9"W x 11"L
- Large particle filter catches stir bar and large debris
- Constructed of chemically resistant HDPE
- 8" ECO Funnel can be fitted with up to 8 HPLC waste lines
ECO Funnel® EF-8-SW 8" ECO Funnel with 70mm Cap, For 5 Gal Samson Stacker Carboy, Red Lid
|
Questions & Answers (0)
Product Description
8" ECO Funnel with 70mm cap for 5 gal Samson Stacker. The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8" ECO Funnel® is made of HDPE and has a 2000mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 22 in |
| Stem Length | 11 in |
| Top Outside Dimension | 9 in |
| Top Inside Dimension | 8" |
Product Details
| Type | ECO Funnels |
| Color | Natural |
| Closure | 70mm |
| For Use With | 5 Gallon Samson Stacker Carboy |
| Capacity | 2000ml |
| Material | HDPE |
| Description | EF-8-SW 8" ECO Funnel with 70mm Cap, For 5 Gal Samson Stacker Carboy, Red Lid |
| Package Quantity | 1 |
| Manufacturers Part Number | EF-8-SW |
| Cap Color Family | Red |
| Brand | Eco Funnel |