Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1870119

MPN #: EF-30020C-SYS

ECO Funnel® EF-30020C-SYS 8" ECO Funnel System, 20L Carboy & Secondary Container, Red Lid

Product Description
The 8 inch ECO Funnel with Rectangular 20 Liter Nalgene Carboy/Jerrican (Nalgene 70mm screw cap) and Secondary Container features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11" funnel stem reduces chemical evaporation, and the secondary air lock tube helps prevent over-filling.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8" ECO Funnel® is made of HDPE and has a 2000 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid. An 11" stem also reduces chemical evaporation of hazardous solvents in the lab.

Complete System Includes:
  • Funnel: 8" ECO Funnel with 70mm screw cap and red lid
  • Container: 20 Liter HDPE Container
  • Secondary Container: 25.35 Liter HDPE Secondary Container
  • Dimensions: 22"L x 15.75"W x 22.5"H (Lid Closed), 22"L x 15.75"W x 31"H (Lid Open)
PRICE
$459.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stem Length11 in

Product Details

TypeECO Funnel System
Container20L HDPE Container
ColorNatural
Closure70mm
Funnel8" ECO Funnel
Capacity20L Carboy & Secondary Container
MaterialHDPE
DescriptionEF-30020C-SYS 8" ECO Funnel System, 20L Carboy & Secondary Container, Red Lid
Package Quantity1 Set
Manufacturers Part NumberEF-30020C-SYS
Secondary Container25.35L Liquid Waste Container
Cap Color FamilyRed
BrandEco Funnel