Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB2199035

MPN #: 90312

HEMCO® EcoFlow Fume Hood with Vapor Proof Light and Built-In Blower, 36"W x 23"D x 36"H

Product Description
EcoFlow Fume Hoods are offered in 24", 30", 36" and 48" wide models, and are an economical solution for laboratories where space is limited. The hood size makes it ideal for additional hood space applications and student workstations. Because of the reduced size, this hood requires less exhaust air to be drawn from the lab.

Features:
  • Ideal for Laboratories with limited space, offered in 24", 30", 36", and 48" widths, the EcoFlow is perfect for laboratories where space is limited or when multiple hoods are needed
  • Unit equipped with vapor proof light fixture and built-in 115V, 60Hz exhaust blower
  • Includes built-in work surface
  • Max duct run of 10 ft.
  • Completely molded of fire retardant fiberglass
  • Durable one-piece fiberglass construction, completely molded of durable chemical resistant and fire retardant fiberglass
  • The hood interior features seamless, one piece construction with all coved corners for easy cleaning
  • Varaflow baffle efficiently directs air through the fume chamber
  • Fully adjustable sliding sash, the sash is made of 3/16" thick shatterproof Plexiglas and is fully adjustable to allow easy access into the fume chamber
  • "Easy-Touch" operation allows for precise positioning
  • Vapor proof incandescent lighting provides a bright, glare free work area
  • Shipped completely assembled and equipped, ready for operation
  • All electrical services are U.L and C.S.A. approved
PRICE
$6,859.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth23 in
Height36 in
Outlet Diameter8 in

Product Details

LightsVapor Proof
TypeDucted Fume Hoods
ColorWhite
Hertz60 Hz
Airflow100 CFM
Voltage115 V
MaterialComposite Fiberglass
DescriptionEcoFlow Fume Hood with Built-In Blower
Manufacturers Part Number90312
BrandHemco

Compliance & Certifications

CertificationsUL & CSA Listed