HEMCO® CE AireStream Fume Hood with Vapor Proof Light, 72"W x 24"D x 45"H
Write a Review
|
Questions & Answers (0)
Product Description
UniFlow CE AireStream Fume Hood with Vapor Proof Light. The unitized superstructure features a molded seamless fume chamber with all corners coved. Manufactured of flame retardant chemical resistant composite resin using a minimum of metallic parts. Viewing sash is constructed of 3/16" clear tempered safety glass with frame and track fabricated of chemical resistant PVC. Equipped with Varaflow baffle system to efficiently direct air through the fume chamber. Baffle is easily removed for cleaning. Vapor proof light fixture with column mounted light switch. All electrical services are U.L. & C.S.A listed and factory wired to a single point junction box. Hood is shipped completely assembled. This hood system requires a remotely located exhaust blower.
PRICE
$15,309.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 45 in |
| Outlet Diameter | 10 in |
Product Details
| Lights | Vapor Proof Light |
| Type | Ducted Fume Hoods |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Includes | Vapor Proof Light & Switch |
| Material | Composite Fiberglass |
| Description | CE AireStream Hood with Vapor Proof Light |
| Manufacturers Part Number | 17241 |
| Brand | Hemco |
Compliance & Certifications
| Certifications | UL Listed |