Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB843722

MPN #: 5140

Avery® "Hello, my name is" Name Badge Labels, 2-11/32" x 3-3/8", Red, 100 Labels/Pack

Product Description
Name badges are ideal for conferences, seminars, meetings or special events. Write on or run through a laser or inkjet printer. Self-adhesive badges adhere firmly and remove easily. Badge labels are designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. Each 3.6 mil thick sheet includes two badges with removable adhesive. Each badge has a colored border with the preprinted message, "Hello, my name is" in white.

PRICE
$3.78

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-11/32 in
Height3-3/8 in

Product Details

TypeName Badge
Package Quantity100/Pack
DescriptionHello, my name is Name Badge Label
ColorRed
Manufacturers Part Number5140
BrandAvery