Deluxe Floor Mounted Parallel Bars, Height/Width Adjustable, 7' L
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable Height and Width Single Operator Adjustable Parallel Bars. Positive stops prevent over-adjustment. Width Adjustment: 8"W. Height Adjustment: 31" to 41". Weight Capacity: 300 lbs.
PRICE
$5,945.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 12 in |
| Height | 31 - 41 in |
| Weight Capacity | 300 lbs |
| Weight | 180 lbs |
Product Details
| Type | Parallel Bars |
| Color | Silver |
| Material | Steel |
| Package Quantity | 1 |
| Description | Deluxe Floor Mounted Parallel Bars |
| Manufacturers Part Number | 15-4090 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |