Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMK Magnetics

Model # :WB261263

MPN #: EC18

AMK Magnetics Economag Magnet Sweeper, 18"W

Product Description
MAGNETIC FLOOR SWEEPERS
Economag Magnetic Sweeper
These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Economag Sweeper is the most economical magnet on the market that offers powerful operation that picks up large amounts of material. Lightweight at only 8 lbs. Removable 38"L handle. Unit wipes clean with cloth or glove. Made in the USA. 1 Year Limited Warranty.

PRICE
$55.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth5 in
Height38 in
Pick Up Measurement (8-Penny Nail)500 Nails/5 lbs
Lifting Power50 Lbs.
Magnetic Surface Area36 in²
Cleaning Width18 in

Product Details

TypeEconomag
ColorBlack
Made in the USAYes
MaterialAluminum/Steel
Manufacturers Part NumberEC18
BrandAMK Magnetics