Global Industrial
Model # :WB641777
Global Industrial Magnetic Floor Sweeper, 30" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Perfect for sweeping factory aisles, shop aisles, construction sites, walkways, loading docks and parking lots. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Features a load release lever for easy removal of debris. Includes 7" wheels and a removable handle for easy storage. 1 Year Limited Warranty.
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-3/4 in |
| Depth | 7 in |
| Height | 38 in |
| Weight | 18.8 lbs |
| Pick Up Measurement (8-Penny Nail) | 700 Nails/7 lbs |
| Lifting Power | 60 Lbs. |
| Magnetic Surface Area | 90 in |
| Cleaning Width | 30 in |
Product Details
| Type | Push |
| Color | Blue |
| Manufacturers Part Number | 641777 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |