Global Industrial
Model # :WB641806
Global Industrial Heavy Duty Hang-Type Magnetic Sweeper, 72" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
Magnetic sweepers easily mount on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not included). Made with heavy gauge steel and aluminum. 1 Year Limited Warranty.
PRICE
$475.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 5 in |
| Height | 2 in |
| Weight | 84 lbs |
| Pick Up Measurement (8-Penny Nail) | 1800 Nails/18 lbs |
| Lifting Power | 132 Lbs. |
| Magnetic Surface Area | 360 in |
| Cleaning Width | 72 in |
Product Details
| Type | Hang-Type |
| Color | Silver |
| Manufacturers Part Number | 641806 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |