- Lightweight poly-carbon reinforced frame
- Extra-large LCD display for easy reading
- Supplied in protective case
- Reading: 0.0005"/0.01mm/1/128
- Lightweight for easy carry
- Easy to clean and store
iGAGING® Economic & Student/Medical Digital Display Caliper, IP40, Range 0 - 6"/150mm/ 1 /128 "
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth Rod Shape | Rectangular |
| Max Measurement | 6 in/150 mm |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.0005 |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Measuring Face Material | Poly Carbon |
| Data Output | No |
| Style | Large Easy-Read Display |
| Power Source | 3V Lithium Battery |
| Mechanical Or Digital | Digital |
| Thumb Roller | Yes |
| Fraction Option | Yes |
| IP Rating | IP40 |
| Frame Material | Poly Carbon |
| Manufacturers Part Number | 100-333-PL |
| Inside Diameter Contact Point Material | Poly Carbon |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |