- Dial graduation: 0.001"
- Dial reading: 0.100"
- Shock proof
- Long jaws make hard to reach work pieces easier to access and measure
- 4-way measurement: outside, inside, step and depth
- Hardened stainless steel frame and cover rack
- Side lock holds reading in place
- Adjustable bezel with locking screw
- Supplied in protective case
iGAGING® Premium Heavy Duty Dial Caliper, Range 0 - 18"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0.4" |
| Min Measurement | 0.4" |
| Depth Rod Shape | Rectangular |
| Max Measurement | 18 in |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.001 |
Product Details
| Digital | No |
| Type | Dial Caliper |
| Case | Yes |
| Measuring Face Material | Hardened Stainless Steel |
| Data Output | No |
| Style | General Purpose |
| Mechanical Or Digital | Mechanical |
| Thumb Roller | Yes |
| Fraction Option | No |
| Frame Material | Hardened Stainless Steel |
| Manufacturers Part Number | 100-120-HD18 |
| Inside Diameter Contact Point Material | Hardened Stainless Steel |
| Brand | iGAGING |