- Dial face reads in both inch (black) and metric (red)
- Hardened stainless steel throughout
- Inside, outside, step and depth measurement
- Raised sliding surface prevents wear and defacement of graduations
- Covered, stainless steel rack
- Range: 6"/ 150mm
- Graduation: .001"/.02mm
iGAGING Dial Caliper w/ Dual Reading Scale, 6"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 1 |
| Height | 10 |
| Max Measurement | 6 in / 150 mm |
Product Details
| Type | Caliper |
| Color | Silver |
| Data Output | No |
| Power Source | None |
| Accuracy (+/-) | 0.0015 in |
| Fraction Option | No |
| Material | Stainless Steel |
| Manufacturers Part Number | 100-156-i |
| Brand | iGAGING |