Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Purdy® Economy Flex Putty Knife 1-1/2" 140900615 - Pkg Qty 10

Purdy® Economy Flex Putty Knife 1-1/2" 140900615 - Pkg Qty 10

Item #: WBB866256

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.99 ea.

Price: $19.90 / Pkg of 10

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco PMCP-25 Measuring Cup W/ Red & Blue Markings, 1 Cup, Clear, Plastic - Pkg Qty 12

Winco PMCP-25 Measuring Cup W/ Red & Blue Markings, 1 Cup, Clear, Plastic - Pkg Qty 12

Long Handle Wire Brush W/Scraper - 997015000 - Pkg Qty 6

Long Handle Wire Brush W/Scraper - 997015000 - Pkg Qty 6

Tack Cloth - 115829000 - Pkg Qty 50

Tack Cloth - 115829000 - Pkg Qty 50

Bestt Liebco® 4'-8' Consumer Pole 509548000 - Pkg Qty 6

Bestt Liebco® 4'-8' Consumer Pole 509548000 - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Libman Commercial Toilet Plunger with Caddy - 598 - Pkg Qty 4

Libman Commercial Toilet Plunger with Caddy - 598 - Pkg Qty 4

Genuine Joe Toilet Bowl Mop Caddy, White - GJO85121

Genuine Joe Toilet Bowl Mop Caddy, White - GJO85121

Libman Commercial Round Bowl Brush - 22 - Pkg Qty 6

Libman Commercial Round Bowl Brush - 22 - Pkg Qty 6

Ultra Ever Dry® Top Coating - Quart 4001

Ultra Ever Dry® Top Coating - Quart 4001

Purdy® Economy Flex Putty Knife 1-1/2" 140900615

Flex putty knife. 1-1/2" size.

Weights & Dimensions

  • Size 1-1/2 in

Product Details

  • Type Putty Knife
  • Brand Purdy
  • Package Quantity 10
  • Description Flexible Blade Putty Knife
  • Manufacturers Part Number 140900615
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purdy® Economy Flex Putty Knife 1-1/2" 140900615 - Pkg Qty 10

Purdy® Economy Flex Putty Knife 1-1/2" 140900615 - Pkg Qty 10

Item #: WBB866256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant