Fits most standard speed 20" machines, All plastic clutch riser and block.
Powr-Flite® 19" Economy Pad Driver for 20" Floor Machines
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Pad Size | 19 in |
Product Details
| Type | Pad Driver |
| Color | Gray |
| For Use With | C201HD, NM201HD |
| Material | Plastic |
| Description | Holds Floor Pads |
| Pad Shape | Round |
| Package Quantity | 1 |
| Manufacturers Part Number | TL19 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 rpm |
| Brand | Powr-Flite |
Warranty
| Warranty | 90 Days Against Defects |