Rubbermaid® Commercial 19" Carpet Bonnet, White/Green, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Use with any standard rotary floor machine with pad size 19" diameter. Low-profile bonnet with scrub strips adds additional scrubbing action for improved carpet cleaning performance.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 19 in |
Product Details
| Type | Carpet Bonnet |
| Package Quantity | 5 |
| Description | For Scrubbing |
| Pad Shape | Round |
| Color | White |
| Manufacturers Part Number | FGP26900 WH00 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | 19" Floor Machine |
| Machine Speed | 175 - 300 rpm |
| Brand | Rubbermaid |