Encore Packaging Economy Paper/Poly Tubing Dispenser Kit - Floor Top Mount, 1 Tier, 12"
Write a Review
|
Questions & Answers (0)
Product Description
This multi-roll table-top stand features a classic industrial design with steel construction. Made for kraft paper and poly sheeting. This until is designed to hold up to 2 tiers and comes with 1 tier. Adjustable roll height.
PRICE
$90.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 |
| Width | 32-1/4 in |
| Height | 49-9/16 in |
| Max Material Width | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Dispenser Stand |
| Color | Silver |
| Tool Type | Manual |
| Mounting Location | Floor Top |
| Applicable Materials | Paper and Poly |
| Material | Steel/Aluminum |
| Description | Economy Paper/Poly Tubing Dispenser Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5912-12-L |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |