Economy Rack Placard Label Holder, 3" X 100 Ft. Roll - Gray - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The Rack Placard Label Holder was designed to identify racks and shelving by providing a clean surface for any label or barcode to be applied and removed effortlessly.
* Can be cut to any length
* Adheres to surfaces in a wide range of temperatures
* Accepts most standard label adhesives
* Keeps rack neat and clean
* Reduces cost of labor and time used to scrape labels
* Replaces high cost of magnets and sleeves
* Long-term indoor durability
* Limited outdoor durability
* Can be cut to any length
* Adheres to surfaces in a wide range of temperatures
* Accepts most standard label adhesives
* Keeps rack neat and clean
* Reduces cost of labor and time used to scrape labels
* Replaces high cost of magnets and sleeves
* Long-term indoor durability
* Limited outdoor durability
PRICE
$755.70 Sold in packages of 6 / $125.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
Product Details
| Manufacturers Part Number | ERX-40 |
| Material | Polyfilm |
| Package Quantity | 6 |
| Color | Gray |
| Brand | The Kennedy Group |