Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592179

MPN #: ESCB-2

JohnDow Economy Plastic Seat Covers Roll, Green - 200 Covers/Box - ESCB-2

Product Description
Economy Seat Cover - Box 200

Features:

  • Economy Seat Covers packed in a space saving box. 1.0 mil
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness1 mm

Product Details

TypeBox
MaterialPolyethylene
Package Quantity200 Covers/Box
DescriptionEconomy Seat Cover
ColorGreen
Manufacturers Part NumberESCB-2
BrandJohn Dow Industries