Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592178

MPN #: ESC-2-H

JohnDow Economy Plastic Seat Covers Roll, Green - 200 Covers/Roll - ESC-2-H

Product Description
Economy Seat Cover - Roll 200

Features:

  • Medium Duty Seat Cover 1.0 mil
PRICE
$62.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness1 mm

Product Details

TypeRoll
MaterialPolyethylene
Package Quantity200 Covers/Roll
DescriptionEconomy Seat Cover
ColorGreen
Manufacturers Part NumberESC-2-H
BrandJohn Dow Industries