Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
John Dow Industries

Model # :WBB592186

MPN #: SWC-1

JohnDow Plastic Steering Wheel Covers, Clear - 100 Covers/Case - SWC-1

Product Description
Steering Wheel Cover - Case 100

Features:

  • Keeps grease and grime off of steering wheel.
  • Elastic stitching on both sides
  • 100 Per Case
PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness0.6 mm

Product Details

TypeCase
MaterialPolyethylene
Package Quantity100 Covers/Case
DescriptionSteering Wheel Cover
ColorClear
Manufacturers Part NumberSWC-1
BrandJohn Dow Industries