Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178277

MPN #: 95750839

Diversey™ Clax® Build 12B2 Liquid Laundry Booster, Characteristic Scent, 5 Gallon Pail

Product Description
A liquid alkali builder/booster with anti-graying and sequestering agents. Colorless with no fragrance added.

Features:
  • Improves soil removal, especially of food and fat stains, when used in combination with a surfactant booster or main wash detergent
  • Prevents greying of linen by stabilizing soil particles in the wash
  • Improves wash performance by affecting the soil-fiber interaction (swelling)
  • Certifications: Kosher
Application Instructions:
  • For use in low-to-medium water hardness
  • For use in commercial and on-premise laundries. Do not use in homestyle machines


PRICE
$605.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 in

Product Details

TypeLiquid
For Use WithCommercial, On-Premise Laundry
StyleLiquid
ScentCharacteristic
Capacity5 gal
Applicable MaterialsLinen
Size Type5 Gallon Pail
Helps RemoveFat Stains, Food, Soil
Package Quantity1 Pail
DescriptionLaundry Booster
Manufacturers Part Number95750839
BrandDiversey