Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178278

MPN #: 95750345

Diversey™ Clax® Hypo Conc 42B1 Liquid Laundry Detergent, Chlorine Scent, 5 Gallon Pail

Product Description
Laundry destainer is specifically formulated for use in commercial, healthcare and on-premise laundries. The product should be used for white and colorfast colored fabrics.

Features:
  • Excellent destainer for a wide range of oxidizable stains on white cotton and poly-cotton fabric
  • Effective bleaching in all water temperatures under 155°F (68°C)
  • Enables energy savings by bleaching at lower temperatures
  • Easy to dose
  • Provides good hygiene
  • Certifications: Kosher
Application Instructions:
  • Designed for use on white or colorfast fabrics
  • Can be used in all commercial stainless steel washing machines


PRICE
$125.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 in

Product Details

StyleLiquid
TypeLiquid
ScentChlorine
Capacity5 gal
Applicable MaterialsFabric
Size Type5 Gallon Pail
Package Quantity1 Pail
DescriptionLaundry Detergent
Manufacturers Part Number95750345
For Use WithCommercial Stainless Steel Washing Machines, Healthcare, On-Premise Laundry
BrandDiversey